Shop All Two Way Radio Accessories
Motorola
Antenna, Type 420 to 440 MHz, 2" L
Mfr # AAM28X502 ATU21CS
Zoro # G6037670
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Plastic
- Type 420 to 440 MHz
- For Use With Mfr. No. EVX-S24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAM28X502 ATU21CS
- Zoro # G6037670
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | 420 to 440 MHz |
For Use With | Mfr. No. EVX-S24 |
Accessory Type | Antenna |
Minimum Frequency | 420 MHz |
Compatible Radio Manufacturer Model Number | EVX-S24 |
Compatible Radio Type | Handheld |
Antenna Type | Stubby |
Compatible Radio Series | EVX-S24 |
Compatible Radio Brand | Motorola |
Maximum Frequency | 440 MHz |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Band Type UHF, Minimum Frequency 420 MHz, Maximum Frequency 440 MHz, Antenna Type Stubby, Length 2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- MONOPRICE 4-port USB 3.0 Switch Hub (24261)
- MOTOROLA Single Unit Charger (PMLN4738BR)
- MOTOROLA Holster, Material Plastic (PMLN5956B)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4121B)
- MOTOROLA Case, Material Hard Leather (PMLN5846A)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN6754A)
- ICOM Battery Case, For A14, Lithium Ion, 7.2V (BP232H)
- Motorola Two Way Radios & Accessories