Shop All Two Way Radio Accessories
Motorola
Antenna Band, 1/2 L, Rubber/Plastic, PK10
Mfr # 32012144003
Zoro # G6302882
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Material Rubber/Plastic
- Type Green ID Band
- For Use With Mfr. No. XPR3300, SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Length (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # 32012144003
- Zoro # G6302882
- Country of Origin Singapore
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Material | Rubber/Plastic |
Item | Green Antenna Band |
Type | Green ID Band |
For Use With | Mfr. No. XPR3300, SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Accessory Type | Antenna Band |
Compatible Antenna Series | SL3500e, XPR 3300e, XPR 3500, XPR 3500e, XPR 7350, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550, XPR 7550e, XPR 7580, XPR 7580e |
Compatible Antenna Brand | Motorola |
Compatible Antenna Manufacturer Model Number | SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Description
Green Antenna Band, Product Type Green Antenna Band, Compatible Antenna Brand Motorola, Compatible Antenna Series SL3500e, XPR 3300e, XPR 3500, XPR 3500e, XPR 7350, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550, XPR 7550e, XPR 7580, XPR 7580e, Compatible Antenna Manufacturer Model Number SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Overall Height 1/2 in, Material Plastic, Rubber, Overall Length 1/2 in, Overall Width 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edan Twslb-009 Battery (TWSLB-009 BATTERY EDAN)
- MOBILESPEC MS USB-C TO USB CABLE 3FT BK (MB06335)
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- BEST Mortise Cylinder, 208 Cam, Brass (1E74-C208RP3626)
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- MOTOROLA Surveillance Kit, Push To Talk Yes (PMLN7052A)
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- MOTOROLA Earpiece, Push To Talk No, PK3 (PMLN7203A)
- MOTOROLA Micro USB Wall Charger, Charge 1.5 hr. (PS000150A11)
- MIDLAND RADIO Microphone, Tactical, Black Cycoloy Resin (BA3)
- Motorola Two Way Radio Accessories