Shop All Two Way Radio Accessories
Motorola
Antenna Band, 1/2 L, Rubber/Plastic, PK10
Mfr # 32012144001
Zoro # G6252342
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Material Rubber/Plastic
- Type Gray ID Band
- For Use With Mfr. No. XPR3300, SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Length (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # 32012144001
- Zoro # G6252342
- Country of Origin Singapore
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Material | Rubber/Plastic |
Item | Gray Antenna Band |
Type | Gray ID Band |
For Use With | Mfr. No. XPR3300, SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Accessory Type | Antenna Band |
Compatible Antenna Series | SL3500e, XPR 3300e, XPR 3500, XPR 3500e, XPR 7350, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550, XPR 7550e, XPR 7580, XPR 7580e |
Compatible Antenna Brand | Motorola |
Compatible Antenna Manufacturer Model Number | SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Description
Gray Antenna Band, Product Type Gray Antenna Band, Compatible Antenna Brand Motorola, Compatible Antenna Series SL3500e, XPR 3300e, XPR 3500, XPR 3500e, XPR 7350, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550, XPR 7550e, XPR 7580, XPR 7580e, Compatible Antenna Manufacturer Model Number SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Overall Height 1/2 in, Material Plastic, Rubber, Length 1/2 in, Overall Width 1/2 in, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- PROCELL Procell Intense AA Alkaline Battery, 1.5V DC, 24 Pack (PX1500)
- BATTERY CLERK AJC® Tennis Tutor Pro Lite 12V 7.5Ah Tennis Ball Machine Battery (TENNIS TUTOR-PRO LITE)
- AUDIOVOX PassiveInd HDTV Antenna (ANT111EV)
- MOTOROLA Wireless Bluetooth Accessory Kit (RLN6500A)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAM24X501 MH-90A4B)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4046A)
- MOTOROLA Behind Head Headset, 24 dB, UHF/VHF (PMLN6854)
- MOTOROLA Headset, Over the Head, On Ear, Black (53725)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- Motorola Two Way Radios & Accessories