Shop All Two Way Radio Accessories
Motorola
Antenna, 8-1/2 L, Rubber/Plastic
Mfr # PMAD4088B
Zoro # G6244581
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type VHF
- Material Rubber/Plastic
- Type VHF Flexible Whip 136 to 174MHz
- For Use With XPR6100, XPR6350, XPR6550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMAD4088B
- Zoro # G6244581
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 8 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | VHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | VHF Flexible Whip 136 to 174MHz |
For Use With | XPR6100, XPR6350, XPR6550 |
Accessory Type | Antenna |
Maximum Frequency | 176 MHz |
Compatible Radio Type | Handheld |
Antenna Type | Whip |
Compatible Radio Series | XPR 6100, XPR 6350, XPR 6550 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | XPR6100, XPR6350, XPR6550 |
Minimum Frequency | 136 MHz |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type VHF, Minimum Frequency 136 MHz, Maximum Frequency 176 MHz, Antenna Type Whip, Length 8 1/4 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 / iPhone 14 Plus, Clear (GGACXXC208AP11B)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- PYLE 1080P Full HD Wifi Camera, GDV288BL (GDV288BL)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- MOTOROLA Holster, Belt Swivel, Carry Accessory (HKLN4615B)
- MOTOROLA Radio Pack, Material Nylon (RLN4815A)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- MOTOROLA Temple Transducer, 48 In. L (RMN5114)
- MOTOROLA Multi Unit Charger, 110VAC (PMLN6597)
- KENWOOD Belt Clip, For Mfr. No. NX-P500 (KBH-21W)
- Motorola Two Way Radios & Accessories