Shop All Two Way Radio Accessories
Motorola
Antenna, 7 L, Rubber/Plastic
Mfr # PMAF4011A
Zoro # G6259202
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type 800 MHz
- Material Rubber/Plastic
- Type 800 MHz Flexible Whip 806 to 870 MHz
- For Use With Mfr. No. XPR7380, UL7000 Series, XPR7380e, XPR7580, XPR7580e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAF4011A
- Zoro # G6259202
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 7 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | 800 MHz |
Item | Antenna |
Material | Rubber/Plastic |
Type | 800 MHz Flexible Whip 806 to 870 MHz |
For Use With | Mfr. No. XPR7380, UL7000 Series, XPR7380e, XPR7580, XPR7580e |
Accessory Type | Antenna |
Maximum Frequency | 870 MHz |
Compatible Radio Brand | Motorola |
Antenna Type | Whip |
Minimum Frequency | 806 MHz |
Compatible Radio Series | XPR 7000 |
Compatible Radio Manufacturer Model Number | XPR7380, XPR7380e, XPR7580, XPR7580e |
Compatible Radio Type | Handheld |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, Compatible Radio Manufacturer Model Number XPR7380, XPR7380e, XPR7580, XPR7580e, Band Type 800 MHz, Minimum Frequency 806 MHz, Maximum Frequency 870 MHz, Antenna Type Whip, Length 1/2 in, Material Plastic, Rubber, Height 6 3/4 in, Width 6 3/4 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Exit Alarm Cylinder, Keyed Different (CER-KD)
- ILC Replacement for Maxell Er6c (ER6C MAXELL)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- MOTOROLA Multi Unit Charger, 6 Units (53960)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5312B)
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4023B)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- MIDLAND RADIO Multi Unit Charger, 4.8V, 2 in.H x 10 in.L (BGC200)
- Motorola Two Way Radios & Accessories