Shop All Two Way Radio Accessories
Motorola
Antenna, 7-1/4 L, Rubber/Plastic
Mfr # PMAF4003A
Zoro # G6306507
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type 900 MHz
- Material Rubber/Plastic
- Type 800/900 MHz and GPS Helical 806 to 941 MHz
- For Use With Mfr. No. XPR6380, XPR6580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAF4003A
- Zoro # G6306507
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 7 1/4 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | 900 MHz |
Item | Antenna |
Material | Rubber/Plastic |
Type | 800/900 MHz and GPS Helical 806 to 941 MHz |
For Use With | Mfr. No. XPR6380, XPR6580 |
Accessory Type | Antenna |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Manufacturer Model Number | XPR6380, XPR6580 |
Maximum Frequency | 941 MHz |
Minimum Frequency | 806 MHz |
Compatible Radio Series | XPR 6380, XPR 6580 |
Antenna Type | Helical |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6380, XPR 6580, Compatible Radio Manufacturer Model Number XPR6380, XPR6580, Band Type 900 MHz, Minimum Frequency 806 MHz, Maximum Frequency 941 MHz, Antenna Type Helical, Length 7 1/4 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Vehicle-Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside (1171000)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Apex APX1250F2 (MAX3974031)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- PLANTRONICS VOYAGER 5200 UC BLUETOOTH HEADSET (206110-102)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- MOTOROLA Swivel Belt Clip Holster (HKLN4438B)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- MOTOROLA Custom Earpiece, Push To Talk No, PK6 (RLN4761A)
- MOTOROLA Curve SUC kit 3W power supply (PMPN4587A)
- POCOMM Pocomm PROTON99 18 Foot 4 Section Fiberglass CB Antenna (PROTON99)
- Motorola Two Way Radio Accessories