Shop All Two Way Radio Accessories
Motorola
Antenna, 6-1/2 L, Rubber/Plastic
Mfr # PMAE4049A
Zoro # G6268320
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type UHF
- Material Rubber/Plastic
- Type UHF Flexible Whip 450 to 527MHz
- For Use With XPR6100, XPR6350, XPR6550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAE4049A
- Zoro # G6268320
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 1/2 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | UHF Flexible Whip 450 to 527MHz |
For Use With | XPR6100, XPR6350, XPR6550 |
Accessory Type | Antenna |
Antenna Type | Whip |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | XPR6100, XPR6350, XPR6550 |
Minimum Frequency | 450 MHz |
Compatible Radio Brand | Motorola |
Compatible Radio Series | XPR 6100, XPR 6350, XPR 6550 |
Maximum Frequency | 512 MHz |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Antenna Type Whip, Length 6 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Two Way Radio, UHF, 2W, 16 Ch, Analog (NX-P1302AUK)
- MIGHTY MAX BATTERY 12V 1.3Ah Security Alarm Battery Replaces 1.2ah Inovonics BAT603 (ML1.3-1221111)
- MIGHTY MAX BATTERY YTX24HL-BS Battery Replacement for Arctic Cat 500 T660 Touring 2007 (YTX24HL-BS137)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- MOTOROLA Chest Pack, Material Nylon (HLN6602A)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4022B)
- MOTOROLA Custom Earpiece, Push To Talk No, PK6 (RLN4761A)
- Motorola Two Way Radios & Accessories