Shop All Two Way Radio Accessories
Motorola
Antenna, 6-1/2 L, Rubber/Plastic
Mfr # PMAE4022B
Zoro # G6304711
original price:
$15.15
5% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type VHF
- Material Rubber/Plastic
- Type UHF Flexible Whip 403 to 470 MHz
- For Use With XPR6100, XPR6350, XPR6550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAE4022B
- Zoro # G6304711
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | VHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | UHF Flexible Whip 403 to 470 MHz |
For Use With | XPR6100, XPR6350, XPR6550 |
Accessory Type | Antenna |
Compatible Radio Brand | Motorola |
Minimum Frequency | 403 MHz |
Antenna Type | Whip |
Compatible Radio Series | XPR 6100, XPR 6350, XPR 6550 |
Compatible Radio Manufacturer Model Number | XPR6100, XPR6350, XPR6550 |
Compatible Radio Type | Handheld |
Maximum Frequency | 470 MHz |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type VHF, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Antenna Type Whip, Length 6 1/4 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- MASTERCOOL MASTERCOOL 52224ASP Infra Red Temp Gun With Pocket Thermometer (ML52224ASP)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 60" to 100" Screen (DWM60100XX)
- MOTOROLA Lightweight Headset, Push To Talk Yes (PMLN5096A)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- MOTOROLA Carry Case, Type Swivel Belt Loop, Leather (AAM03X514 LCC-261SH)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6-111)
- Motorola Two Way Radio Accessories