Shop All Two Way Radio Accessories
Motorola
Antenna, 5 L, Rubber/Plastic
Mfr # PMAF4009A
Zoro # G6273473
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type 800 MHz
- Material Rubber/Plastic
- Type 800 MHz Short Whip 806 to 870 MHz
- For Use With Mfr. No. XPR7380, UL7000 Series, XPR7380e, XPR7580, XPR7580e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAF4009A
- Zoro # G6273473
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | 800 MHz |
Item | Antenna |
Material | Rubber/Plastic |
Type | 800 MHz Short Whip 806 to 870 MHz |
For Use With | Mfr. No. XPR7380, UL7000 Series, XPR7380e, XPR7580, XPR7580e |
Accessory Type | Antenna |
Antenna Type | Whip |
Maximum Frequency | 870 MHz |
Minimum Frequency | 806 MHz |
Compatible Radio Manufacturer Model Number | XPR7380, XPR7380e, XPR7580, XPR7580e |
Compatible Radio Type | Handheld |
Compatible Radio Series | XPR 7000 |
Compatible Radio Brand | Motorola |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, Compatible Radio Manufacturer Model Number XPR7380, XPR7380e, XPR7580, XPR7580e, Band Type 800 MHz, Minimum Frequency 806 MHz, Maximum Frequency 870 MHz, Antenna Type Whip, Length 5 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS High Performance - Maintenance Free - AGM Motorcycle Battery (YTX14-BS42)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- SWE-TECH 3C Duracell Procell Industrial Grade Alkaline Batteries, D, PC1300, 12PK (FWT9081-04012)
- MOTOROLA Speaker Mic, Remotel, 3-5/64 in. W (PMMN4062A)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- MOTOROLA Carry Case, Type Belt Loop, Leather (AAM04X501 LCC-264)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- MOTOROLA Charger, 3" L, 1-1/2" H, 110VAC (PMPN4468A)
- MOTOROLA Earset, Push To Talk Yes (PMLN5732A)
- KALIBUR Kalibur 1N4005 1N4005 5A Silicon Protection Diode (1N4005)
- Motorola Two Way Radio Accessories