Shop All Two Way Radio Accessories
Motorola
Antenna, 5-1/2 L, Rubber/Plastic
Mfr # PMAE4051A
Zoro # G6276547
Not eligible for select promotions
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type UHF
- Material Rubber/Plastic
- Type Combination GPS/UHF 495 to 527 MHz
- For Use With XPR6100, XPR6350, XPR6550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMAE4051A
- Zoro # G6276547
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5 1/2 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Antenna |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | Combination GPS/UHF 495 to 527 MHz |
For Use With | XPR6100, XPR6350, XPR6550 |
Accessory Type | Antenna |
Minimum Frequency | 495 MHz |
Maximum Frequency | 527 MHz |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Compatible Radio Series | XPR 6100, XPR 6350, XPR 6550 |
Compatible Radio Manufacturer Model Number | XPR6100, XPR6350, XPR6550 |
Antenna Type | Whip |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type UHF, Minimum Frequency 495 MHz, Maximum Frequency 527 MHz, Antenna Type Whip, Length 5 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Benq 5j.jkc05.001-bare Bare Lamp Only (5J.JKC05.001-BARE)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Replacement Battery for BikeMaster HTZ12S-BS (MAX3946710)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003-RA)
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- MOTOROLA Motorola Solutions PMPN4469A Single Unit Charger for use with DTR600 and DTR700 Portable Radios (PMPN4469)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- MOTOROLA Speaker/Microphone, Remote, 1-1/16 in. L (PMMN4024AL)
- MOTOROLA Motorola Solutions HKLN4604B Lightweight Swivel Earpiece with In-line PTT Mic - (HKLN4604)
- MOTOROLA Case, Material Nylon (PMLN5844A)
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- MOTOROLA Replacement Eartips, Push To Talk No (67009254001)
- Motorola Two Way Radio Accessories