Shop All Two Way Radio Accessories
Motorola
Antenna, 4 L, Rubber/Plastic
Mfr # PMAE4071A
Zoro # G6290912
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type UHF
- Material Rubber/Plastic
- Type UHF Stubby 470 to 512 MHz
- For Use With Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAE4071A
- Zoro # G6290912
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | UHF Stubby 470 to 512 MHz |
For Use With | Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e |
Accessory Type | Antenna |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Minimum Frequency | 470 MHz |
Compatible Radio Series | XPR 3000, XPR 7000 |
Maximum Frequency | 527 MHz |
Compatible Radio Manufacturer Model Number | XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e |
Antenna Type | Stubby |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e, Band Type UHF, Minimum Frequency 470 MHz, Maximum Frequency 527 MHz, Antenna Type Stubby, Length 3 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC UPSONIC PCM 140 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191491)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-212)
- ILC Replacement for Nikon En-el1 7.4v 700mah (EN-EL1 7.4V 700MAH NIKON)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- MOTOROLA Multi Unit Charger (56531)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7189A)
- MOTOROLA Speaker Microphone, Medium Duty, Plastic (AAF53X501 MH-450S)
- MOTOROLA Surveillance Kit, Push To Talk Yes (PMLN7052A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- Motorola Two Way Radios & Accessories