Shop All Two Way Radio Accessories
Motorola
Antenna, 4 L, Rubber/Plastic
Mfr # PMAE4069A
Zoro # G6246167
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type UHF
- Material Rubber/Plastic
- Type UHF Stubby 403 to 450 MHz
- For Use With Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAE4069A
- Zoro # G6246167
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | UHF Stubby 403 to 450 MHz |
For Use With | Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e |
Accessory Type | Antenna |
Maximum Frequency | 450 MHz |
Antenna Type | Stubby |
Compatible Radio Type | Handheld |
Minimum Frequency | 400 MHz |
Compatible Radio Brand | Motorola |
Compatible Radio Series | XPR 3000, XPR 7000 |
Compatible Radio Manufacturer Model Number | XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e, Band Type UHF, Minimum Frequency 400 MHz, Maximum Frequency 450 MHz, Antenna Type Stubby, Length 3 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON W2050 Pro 1080p Auto Focus Pro Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (K81176WW)
- MIGHTY MAX BATTERY YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner (YTX20L-BS248)
- QFX Chevy On the Go Light and Sound Bluetooth Speaker (Black) (BT-1953BLK)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Enduring 6DZM8, 6 DZM 8 + 12V Charger (ML10-12CHRGR202)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4023B)
- MOTOROLA Dust Cover, 2" L, Plastic (PMLN6066)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4070A)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- MOTOROLA Earpiece, Push To Talk No (RLN5313B)
- MOTOROLA RDX UHF Whip Antenna (RAN4031A)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10316)
- Motorola Two Way Radio Accessories