Shop All Two Way Radio Accessories
Motorola
Antenna, 4 L, Rubber/Plastic
Mfr # PMAD4121B
Zoro # G6247217
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type VHF
- Material Rubber/Plastic
- Type VHF Stubby 160 to 174 MHz
- For Use With Mfr. No. XPR3300e, UL XPR3000 Series, UL XPR7000 Series, XPR3500, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAD4121B
- Zoro # G6247217
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | VHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | VHF Stubby 160 to 174 MHz |
For Use With | Mfr. No. XPR3300e, UL XPR3000 Series, UL XPR7000 Series, XPR3500, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e |
Accessory Type | Antenna |
Compatible Radio Type | Handheld |
Antenna Type | Stubby |
Compatible Radio Manufacturer Model Number | XPR3300e, XPR3500, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e |
Maximum Frequency | 174 MHz |
Compatible Radio Series | XPR 3000, XPR 7000 |
Minimum Frequency | 160 MHz |
Compatible Radio Brand | Motorola |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e, Band Type VHF, Minimum Frequency 160 MHz, Maximum Frequency 174 MHz, Antenna Type Stubby, Length 3 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Telephone Extension Cord, 25 ft., Ivory (04020)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Hoveround XHD Jazzy (ML75-12INT29)
- MAKITA Tool-less Dust Extraction Cutting/Tuc 5 (191G06-2)
- MOTOROLA Inline Earpiece, Push To Talk Yes (PMLN5733A)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4119A)
- MOTOROLA MFR# HAD9742, VHF (HAD9742)
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- MOTOROLA Speaker Microphone, Medium Duty, Plastic (AAF53X501 MH-450S)
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- ICOM External Speaker, Hands Free (SP35)
- Motorola Two Way Radios & Accessories