Shop All Two Way Radio Accessories
Motorola
Antenna, 3-1/2 L, Rubber/Plastic
Mfr # PMAE4046A
Zoro # G6247059
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type UHF
- Material Rubber/Plastic
- Type UHF Stubby 403 to 433 MHz
- For Use With Mfr. No. XPR6350, XPR6550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAE4046A
- Zoro # G6247059
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 1/2 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | UHF Stubby 403 to 433 MHz |
For Use With | Mfr. No. XPR6350, XPR6550 |
Accessory Type | Antenna |
Compatible Radio Brand | Motorola |
Compatible Radio Series | XPR 6350, XPR 6550 |
Compatible Radio Manufacturer Model Number | XPR6350, XPR6550 |
Minimum Frequency | 403 MHz |
Maximum Frequency | 433 MHz |
Compatible Radio Type | Handheld |
Antenna Type | Stubby |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6350, XPR6550, Band Type UHF, Minimum Frequency 403 MHz, Maximum Frequency 433 MHz, Antenna Type Stubby, Length 3 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NL1823 2300mAh Rechargeable 18650 Battery (NL1823)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- EZ CLEAN Universal TV Remote (PC-101)
- UPG Upg D5751 Ub121100 - Group 30H Sealed Lead Acid Battery (D5751)
- MOTOROLA 3.5mm Jack Adapter (BDN6676D)
- MOTOROLA Carry Case, Type Swivel Belt Loop, Leather (AAM03X514 LCC-261SH)
- MOTOROLA Wireless Bluetooth Accessory Kit (RLN6500A)
- MOTOROLA Multi Unit Charger, 6 Units (53960)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4046AL)
- ASTATIC Astatic 636L-4B 4-Pin Cobra Noise-Cancelling (636L-4B)
- Motorola Two Way Radio Accessories