Shop All Two Way Radio Accessories
Motorola
Antenna, 2 L, Rubber/Plastic
Mfr # PMAE4095B
Zoro # G6243078
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type UHF
- Material Rubber/Plastic
- Type UHF Stubby 435 to 470 MHz
- For Use With Mfr. No. SL3500e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAE4095B
- Zoro # G6243078
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | UHF Stubby 435 to 470 MHz |
For Use With | Mfr. No. SL3500e |
Accessory Type | Antenna |
Compatible Radio Brand | Motorola |
Compatible Radio Series | SL3500e |
Compatible Radio Type | Handheld |
Maximum Frequency | 470 MHz |
Antenna Type | Stubby |
Minimum Frequency | 435 MHz |
Compatible Radio Manufacturer Model Number | SL3500e |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, Compatible Radio Manufacturer Model Number SL3500e, Band Type UHF, Minimum Frequency 435 MHz, Maximum Frequency 470 MHz, Antenna Type Stubby, Length 2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Lamp F/Nec P350 (NP23LP-ER)
- BATTERY CLERK AJC® MIGHTY MULE GATE OPENER REPLACEMENT BATTERY 12V 7Ah Battery (GATE-OPENER-REPLACEMENT-BATTERY-Mighty-)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Fire Power CB9A-A (YB9A-A1)
- LOGITECH Keyboard and Mouse, 6-1/5"Wx20-1/10"Lx1-4/5"H, Black (LOG920004536)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- MOTOROLA Multi Charger, Mfr. No. DLR1020/DLR1060 (PMLN7136A)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, Swivel (HKLN4599B)
- MOTOROLA Large Earplugs, Push To Talk No (RLN6513A)
- MOTOROLA Motorola Solutions HKLN4608A Replacement Transparent Acoustic Tube with Earbud for HKLN4477A (HKLN4608)
- BARSKA Headphones, Black, 6.5 ft. L (AF12274)
- Motorola Two Way Radios & Accessories