Shop All Two Way Radio Accessories
Motorola
Antenna, 2 L, Rubber/Plastic
Mfr # PMAE4094B
Zoro # G6257997
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type UHF
- Material Rubber/Plastic
- Type UHF Stubby 420 to 445 MHz
- For Use With Mfr. No. SL3500e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAE4094B
- Zoro # G6257997
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | UHF Stubby 420 to 445 MHz |
For Use With | Mfr. No. SL3500e |
Accessory Type | Antenna |
Compatible Radio Series | SL3500e |
Compatible Radio Manufacturer Model Number | SL3500e |
Minimum Frequency | 420 MHz |
Maximum Frequency | 445 MHz |
Compatible Radio Brand | Motorola |
Antenna Type | Stubby |
Compatible Radio Type | Handheld |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, Compatible Radio Manufacturer Model Number SL3500e, Band Type UHF, Minimum Frequency 420 MHz, Maximum Frequency 445 MHz, Antenna Type Stubby, Length 1/2 in, Material Plastic, Rubber, Height 1 7/8 in, Width 1 7/8 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- EXELL BATTERY Exell 23A, A23 1pk Blister Card Remote Battery (EB-23A-BP1)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Energy Power EP-SLA12-12T2 (ML12-12F22738)
- BOUNTY HUNTER Bounty Hunter CBAGW Nylon Metal Detector Carrying Bag (CBAGW)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- MOTOROLA Lightweight Headset, Push To Talk Yes (PMLN5096A)
- MOTOROLA Motorola Solutions PMLN7140A DLR Series Single Unit Charger (PMLN7140)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4023B)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- Motorola Two Way Radios & Accessories