Shop All Two Way Radio Accessories
Motorola
Antenna, 2 L, Rubber/Plastic
Mfr # PMAE4093B
Zoro # G6296698
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type UHF
- Material Rubber/Plastic
- Type UHF Stubby 403 to 425 MHz
- For Use With Mfr. No. SL3500e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAE4093B
- Zoro # G6296698
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | UHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | UHF Stubby 403 to 425 MHz |
For Use With | Mfr. No. SL3500e |
Accessory Type | Antenna |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | SL3500e |
Compatible Radio Brand | Motorola |
Minimum Frequency | 403 MHz |
Antenna Type | Stubby |
Compatible Radio Series | SL3500e |
Maximum Frequency | 425 MHz |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, Compatible Radio Manufacturer Model Number SL3500e, Band Type UHF, Minimum Frequency 403 MHz, Maximum Frequency 425 MHz, Antenna Type Stubby, Length 1/2 in, Material Plastic, Rubber, Height 1 3/4 in, Width 1 3/4 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- PYLE Lcd Screen & Computer Keyboard 8 Pc Cleaning Kit (PCL107)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -10 To 60°C (EDS-205A)
- SPECO TECHNOLOGIES Attenuator, Mono, 10W, SS (WAT10)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4146B)
- MOTOROLA Motorola Solutions HKLN4687A Remote Speaker Mic for use with DTR600 DTR700 Portable Radios (HKLN4687)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7189A)
- MOTOROLA Speaker/Microphone, Remote, 1-1/16 in. L (PMMN4024AL)
- STANDARD HORIZON SSM-517A Earpiece Microphone f/HX270, HX370, HX471 &a (SSM-517A)
- Motorola Two Way Radio Accessories