Shop All Two Way Radio Accessories
Motorola
Antenna, 2 L, Rubber/Plastic
Mfr # PMAD4145B
Zoro # G6303567
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type VHF
- Material Rubber/Plastic
- Type VHF Stubby 144 to 156 MHz
- For Use With Mfr. No. SL3500e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAD4145B
- Zoro # G6303567
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | VHF |
Item | Antenna |
Material | Rubber/Plastic |
Type | VHF Stubby 144 to 156 MHz |
For Use With | Mfr. No. SL3500e |
Accessory Type | Antenna |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | SL3500e |
Antenna Type | Stubby |
Compatible Radio Type | Handheld |
Maximum Frequency | 156 MHz |
Compatible Radio Series | SL3500e |
Minimum Frequency | 144 MHz |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, Compatible Radio Manufacturer Model Number SL3500e, Band Type VHF, Minimum Frequency 144 MHz, Maximum Frequency 156 MHz, Antenna Type Stubby, Length 2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- PROPAC LANYARD, MRC (D8060-MRC)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for APC Smart-UPS 620 (MAX3967786)
- MOTOROLA Speaker/Microphone, Remote, 1-7/64 in. L (PMMN4065AL)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- MOTOROLA Charger Power Cord, Fits Motorola (3004209T03)
- Motorola Two Way Radio Accessories