Shop All Two Way Radio Accessories
Motorola
Antenna, 2 L, Rubber/Plastic
Mfr # PMAD4144B
Zoro # G6273403
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type VHF
- Material Rubber/Plastic
- Type VHF Stubby 136 to 144 Mhz
- For Use With Mfr. No. SL3500e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMAD4144B
- Zoro # G6273403
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antenna |
Band Type | VHF |
Material | Rubber/Plastic |
Item | Antenna |
Type | VHF Stubby 136 to 144 Mhz |
For Use With | Mfr. No. SL3500e |
Accessory Type | Antenna |
Minimum Frequency | 136 MHz |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | SL3500e |
Compatible Radio Series | SL3500e |
Maximum Frequency | 144 MHz |
Antenna Type | Stubby |
Compatible Radio Type | Handheld |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, Compatible Radio Manufacturer Model Number SL3500e, Band Type VHF, Minimum Frequency 136 MHz, Maximum Frequency 144 MHz, Antenna Type Stubby, Length 2 in, Material Plastic, Rubber, Height 38 in, Width 2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS14500_TAB AA Battery 3.6V 2600mAh Lithium Replaces Tadiran and more (LS14500_TAB)
- COBRA ELECTRONICS CB Radio, LCD, Amber, 40 Channels (19 DX IV)
- MOXA 1Prt Rs-232/422/485 Advnc Modbus Tcp, Ser. Communication, Mgate Mb3170 (MGate MB3170)
- EXELL BATTERY Razor Battery For Braun 2000, Norelco, Remington Razors (EBR-2)
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- MOTOROLA Motorola Remote Speaker Microphone with 3.5mm audio jack for HT Series Portable Radios (PMMN4021)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, Swivel (HKLN4599B)
- MOTOROLA Earpiece, Push To Talk No (RLN6282A)
- MOTOROLA Carry Pouch, Adjustable, Nylon (PMLN7706AR)
- Motorola Two Way Radios & Accessories