Shop All Two Way Radio Accessories
Motorola
Acoustic Tube, Used with Mrf.No.HKLN4601A
Mfr # HKLN4608A
Zoro # G0699469
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category External Speakers
- Material PVC/Silicone
- Type Audio Accessory
- For Use With Mfr. No. HKLN4601A
- Length (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HKLN4608A
- Zoro # G0699469
- UPC # 748091000461
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 1/4 in |
Details
Sub-Category | External Speakers |
Material | PVC/Silicone |
Item | Acoustic Tube |
Type | Audio Accessory |
For Use With | Mfr. No. HKLN4601A |
Accessory Type | Acoustic Tube |
Compatible Audio Accessory Manufacturer Model Number | HKLN4601A |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | PMLN5724 |
Compatible Radio Series | CLS 1110, CLS 1410, DTR410, DTR550, DTR650, RDU2020, RDU2080D, RDU4100, RDU4160D, RDV2020, RDV2080D, RDV5100 |
Description
Acoustic Tube, Product Type Acoustic Tube, Compatible Radio Brand Motorola, Compatible Radio Series CLS 1110, CLS 1410, DTR410, DTR550, DTR650, RDU2020, RDU2080D, RDU4100, RDU4160D, RDV2020, RDV2080D, RDV5100, Compatible Radio Manufacturer Model Number PMLN5724, Compatible Audio Accessory Manufacturer Model Number HKLN4601A, Color Clear, Material PVC, Silicone, Overall Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ereplacements 537626-001 Battery (537626-001 BATTERY EREPLACEMENTS)
- DURACELL Coppertop D Batteries W/ Duralock Power Preserve (MN1300 / 4133301301)
- AUDIOVOX Dsl Phone Line Filter (TP7410R)
- GALLAGHER NORTH AMERICA Gallagher North America 220614 S40 Solar Fence Charger (220614)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- MOTOROLA Multi Unit Charger (RLN6309A)
- MOTOROLA Motorola Solutions PMLN7140A DLR Series Single Unit Charger (PMLN7140)
- MOTOROLA Antenna, Type 440 to 470 MHz, 3" L (AAM23X502 ATU20DS)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- MOTOROLA Holster, Radio (HCLN4013C)
- STRYKER 10 Meter Mirror Mount Antenna (SRA10)
- Motorola Two Way Radio Accessories