Shop All Windshield Wiper Parts
Motormite
Wiper Linkage Bushing Replacement, 49471
Mfr # 49471
Zoro # G3982512
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 mm, 13 mm
- Outside Diameter 26 mm, 21 mm
- Thickness 2 mm
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 49471
- Zoro # G3982512
- UPC # 10037495780275
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Height | 15 mm, 13 mm |
Outside Diameter | 26 mm, 21 mm |
Inside Diameter | 15 mm, 11 mm |
Details
Thickness | 2 mm |
Material | Nylon |
Color | White |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Starter Bolts, 45640 (45640)
- SOLAS Fixed Hub Propeller Hardware Kit - BRP, Type D, 40-140 HP (17024501)
- RAYBESTOS RAYBESTOS (WC13388)
- GROTE Test Clip Standard, PK25 (84-9543)
- MOTORMITE Wiper Arm Nut Cover, 49493 (49493)
- MOTORMITE Windshield Wiper Linkage Bushings, 49440 (49440)
- MOTORMITE Wiper Linkage Bushing Replacement, 49465 (49465)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49455)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- MOTORMITE Wiper Arm Nut Cover, 49491 (49491)
- WAI GLOBAL WIPER MOTOR, WPM8024 (WPM8024)
- Motormite Windshield Wiper Parts