Shop All Windshield Wiper Parts
Motormite
WIPER LINKAGE BUSHING REPLACEMENT
Mfr # 49456
Zoro # G202468056
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 mm
- Material Plastic
- Color White
- Outside Diameter 14 mm
- Inside Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 49456
- Zoro # G202468056
- UPC # 10000000000000
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Height | 20 mm |
Outside Diameter | 14 mm |
Inside Diameter | 14 mm |
Details
Material | Plastic |
Color | White |
Thickness | 3 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Cabin Air Filter 2007-2012 Hyundai Veracruz, 453-6011 (453-6011)
- WALKER EXHAUST Exhaust Clamp, 36437 (36437)
- DONALDSON Indicator (P562704)
- GATES Silicone Coolant Hose, Blue, 1 in. Dia (24816)
- MOTORMITE Wiper Linkage Bushings, 49448 (49448)
- MOTORMITE Wiper Arm Nut Cover, 49491 (49491)
- MOTORMITE Front Wiper Arm Windshield Wipe, 42819 (42819)
- MOTORMITE Windshield Wiper Linkage Bushing, 49451 (49451)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49455)
- MOTORMITE Windshield Wiper Linkage Bushings, 49440 (49440)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 18" (201560)
- Motormite Automotive Exterior Accessories