Shop All Windshield Wiper Parts
Motormite
WIPER LINKAGE BUSHING REPLACEMENT
Mfr # 49455
Zoro # G002467976
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 12 mm
- Color White
- Thickness 2 mm
- Inside Diameter 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 49455
- Zoro # G002467976
- UPC # 10000000000000
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Height | 12 mm |
Inside Diameter | 13 mm |
Outside Diameter | 13 mm |
Details
Material | Plastic |
Color | White |
Thickness | 2 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap69 (AP69)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15460 (15460)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- DONALDSON Air Filter, Safety Radialseal, P777639 (P777639)
- MOTORMITE Wiper Linkage Bushing Replacement, 49465 (49465)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49456)
- MOTORMITE Windshield Wiper Linkage Bushings, 49445 (49445)
- MOTORMITE Wiper Arm Cover Replacement, 49462 (49462)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- MOTORMITE Wiper Linkage Bushing Replacement, 49469 (49469)
- VAICO WIPER LINKAGE (V10-1578)
- Motormite Windshield Wiper Parts