Shop All Windshield Wiper Parts
Motormite
Wiper Linkage Bushing Replacement, 49454
Mfr # 49454
Zoro # G3978087
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.5 in
- Material Nylon
- Thickness 0.095 in
- Height 0.88 in
- Outside Diameter 0.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 49454
- Zoro # G3978087
- UPC # 10037495715857
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Inside Diameter | 0.5 in |
Height | 0.88 in |
Outside Diameter | 0.69 in |
Details
Material | Nylon |
Thickness | 0.095 in |
Color | White |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 5202 8K Single Beam Hid Replacement Bulbs Pr (5202-8K-SB-RB)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- SHURHOLD Shur-LOK Threaded Adapter (101)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA697)
- MOTORMITE Windshield Wiper Arm-Front Left Or Right, 42591 (42591)
- MOTORMITE Wiper Linkage Bushing Replacement, 49471 (49471)
- MOTORMITE Wiper Arm Nut Cover, 49491 (49491)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49456)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49455)
- MOTORMITE Wiper Arm Nut Cover (49489)
- AUTOTEXT HEAVY DUTY Freightliner M2 Wiper Arm PS (201904)
- Motormite Automotive Exterior Accessories