Shop All Windshield Wiper Parts
Motormite
Wiper Arm-Rear Windshield Wipe, 42605
Mfr # 42605
Zoro # G3986137
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-1/4 in
- Finish Powder Coated
- Material Steel
- Attachment Type Flange Nut, Spline
- End Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42605
- Zoro # G3986137
- UPC # 30037495426054
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Length | 18-1/4 in |
Details
Finish | Powder Coated |
Material | Steel |
Attachment Type | Flange Nut, Spline |
End Type | Hook |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (36186)
- WARN INDUSTRIES TOW ROPES AND STRAPS, SRVC KIT SYN ROPE 3/16 X 50' (107489)
- MAXXIMA/PANOR Back-Up Light 6in. Oval, Surface Mount (M63320-A)
- MOTORMITE Rear Wiper Arm Windshield Wipe, 42922 (42922)
- MOTORMITE Windshield Wiper Linkage Bushings, 49440 (49440)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49455)
- MOTORMITE Wiper Linkage Bushings, 49448 (49448)
- MOTORMITE Wiper Arm Nut Cover, 49491 (49491)
- MOTORMITE Wiper Linkage Bushing Replacement, 49466 (49466)
- WAI GLOBAL WIPER MOTOR, WPM5711 (WPM5711)
- Motormite Windshield Wiper Parts