Shop All Windshield Wiper Parts
Motormite
Wiper Arm Cover Replacement, 49462
Mfr # 49462
Zoro # G3980257
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11/16 in
- Length 1-7/16 in
- Material Plastic
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 49462
- Zoro # G3980257
- UPC # 10037495669921
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Height | 11/16 in |
Length | 1-7/16 in |
Width | 1-1/4 in |
Details
Color | Black |
Material | Plastic |
Attachment Type | Snap-Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" Black Plastic Square Pole Inserts 2PK (32026)
- MAIN FILTER PALL HC7500SKZ8H Replacement/Interchange Spin-On Filter (MF0058073)
- MOBIL 1 qt Gear Oil Bottle Orange (123000)
- WOLO Musical Horn, Dixie/On the Road Again (003)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- MOTORMITE Wiper Arm-Rear Windshield Wipe, 42605 (42605)
- MOTORMITE Wiper Arm Nut Cover, 49491 (49491)
- MOTORMITE Wiper Arm Nut Cover, 49495 (49495)
- MOTORMITE Windshield Wiper Linkage Bushings, 49445 (49445)
- MOTORMITE Wiper Linkage Bushings, 49448 (49448)
- WAI GLOBAL WIPER MOTOR, WPM11015 (WPM11015)
- Motormite Windshield Wiper Parts