Shop All Windshield Wiper Parts
Motormite
Windshield Wiper Linkage Bushings, 49440
Mfr # 49440
Zoro # G3990982
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Height 0.417 in, 0.427 in
- Outside Diameter 0.674 in, 0.738 in
- Inside Diameter 0.322 in, 0.379 in
- Color Tan, Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 49440
- Zoro # G3990982
- UPC # 30037495494404
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Height | 0.417 in, 0.427 in |
Outside Diameter | 0.674 in, 0.738 in |
Inside Diameter | 0.322 in, 0.379 in |
Details
Material | Nylon |
Color | Tan, Clear |
Thickness | 0.41 in, 0.35 in |
Type | Windshield Wiper Linkage Bushings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 66436-64013 ALTERNATOR (66436-64013 ALTERNATOR)
- SHURFLO Pressure Reducing City Water Entry - In-Line - Cream (183-039-08)
- MAXXIMA Clearance Light, LED, Red, Grommet, 3/4 Dia (M09300R)
- WALKER EXHAUST Exhaust Pipe, 46975 (46975)
- MOTORMITE Wiper Linkage Bushing Replacement, 49471 (49471)
- MOTORMITE Wiper Linkage Bushing Replacement, 49469 (49469)
- MOTORMITE Wiper Arm Cover Replacement, 49462 (49462)
- MOTORMITE Wiper Linkage Bushing Replacement, 49465 (49465)
- MOTORMITE Wiper Arm Right Hand, 42665 (42665)
- MOTORMITE Wiper Arm Nut Cover, 49493 (49493)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 26 In (200489N)
- Motormite Windshield Wiper Parts