Shop All Windshield Wiper Parts
Motormite
WINDSHIELD WIPER LINKAGE BUSHING
Mfr # 49470
Zoro # G502467957
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.48 in, 0.31 in
- Material Nylon, Steel
- Color Brown, Black
- Thickness 0.26 in, 0.24 in in
- Outside Diameter 0.97 in, 0.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 49470
- Zoro # G502467957
- UPC # 10000000000000
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Height | 0.48 in, 0.31 in |
Outside Diameter | 0.97 in, 0.97 in |
Inside Diameter | 0.44 in, 0.5 in |
Details
Material | Nylon, Steel |
Color | Brown, Black |
Thickness | 0.26 in, 0.24 in in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 5243A Electric Water Heater SW10DE with Direct Spark Ignition - 10 Gallon (5243A)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain/Evacuators - Cantaliver Style (8888)
- STEMCO Locknut, Knuckle, Steering Spindle, 3-1/4-12 Thread Size, 4-3/8-8 Point Otc No. 1917 Tool Socket (449-4973)
- MITYVAC ATF Refill Adapters w Hose (MITMVA7216A)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- MOTORMITE Windshield Wiper Linkage Bushings, 49445 (49445)
- MOTORMITE Wiper Arm Nut Cover (49489)
- MOTORMITE Wiper Arm Nut Cover, 49491 (49491)
- MOTORMITE Wiper Arm Nut Cover, 49495 (49495)
- MOTORMITE Wiper Linkage Bushing Replacement, 49439 (49439)
- EQUALIZER INDUSTRIES Viper Deluxe Kit (VIP1138)
- Motormite Windshield Wiper Parts