Shop All Windshield Washer Pumps & Parts
Motormite
WINDSHIELD WASHER RESERVOIR CAP
Mfr # 47105
Zoro # G502200233
original price:
$20.93
52% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/4 in
- Color Yellow
- Material Plastic
- Diameter 2-3/16 in
- Attachment Method Snap-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47105
- Zoro # G502200233
- UPC # 30000000000000
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1/4 in |
Diameter | 2-3/16 in |
Details
Color | Yellow |
Material | Plastic |
Attachment Method | Snap-Fit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Copper Clad Insulated Battery Clamp, 10A, PK2 (14-610)
- WHITECAP Whitecap Anti-Rattle Hold Down - CP/Brass (S-054C)
- GATES Regular Locking Fuel Cap, 31778 (31778)
- ANCHOR INDUSTRIES Anchor Engine Mounts, 9617 (9617)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- THERMOID 5/32 In. ID x 50 Ft. L. Bulk Windshield Washer Hose (HOSE334050)
- Motormite Automotive Exterior Accessories