Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 58158
Mfr # 58158
Zoro # G8928721
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.7 in
- Finish Matte
- Material Plastic
- Height 1.26 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 58158
- Zoro # G8928721
- UPC # 889245190949
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 0.7 in |
Height | 1.26 in |
Length | 1 in |
Mounting Hole Diameter | 22.7 mm |
Inlet Size | 0.18 in |
Details
Finish | Matte |
Material | Plastic |
Attachment Method | Clip-On |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Gauge Bch Stl Lne 2 Mec Temp (SP0F000053)
- A & I PRODUCTS Stud, Rear Wheel 6" x6" x2" (A-404341R3)
- TIMKEN Engine Crankshaft Seal - Front, 472397 (472397)
- SKF Shaft Seal, 2 x 3 x 5/16", CRWA1, Nitrile Rubber (19993)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- AUTOTEX Washer Fluid Pump, For Windshield Systems (400888)
- Motormite Windshield Washer Pumps & Parts