Shop All Windshield Washer Pumps & Parts
Motormite
WINDSHIELD WASHER NOZZLE
Mfr # 58156
Zoro # G702171593
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.6 in
- Finish Gloss
- Length 1.31 in
- Height 1.28 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 58156
- Zoro # G702171593
- UPC # 889000000000
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 0.6 in |
Length | 1.31 in |
Height | 1.28 in |
Inlet Size | 0.25 in |
Mounting Hole Diameter | 0.3 in |
Details
Finish | Gloss |
Material | Plastic |
Attachment Method | Clip-On |
Number Of Nozzles | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/4 Shank Diameter x 2-3/4 Long (1802050)
- MARADYNE FLUID POWER GROUP Filter Elmnt, 30 Series, 10 Micron, Cellulse (FPE30-10N)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- GARMIN 12V Adapter Cable f/Cigarette Lighter (010-10085-00)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORCRAFT Hose - Windshield Washer, Kw33 (KW33)
- Motormite Automotive Exterior Accessories