Shop All Windshield Washer Pumps & Parts
Motormite
WINDSHIELD WASHER NOZZLE
Mfr # 58150
Zoro # G102171520
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.88 in
- Width 0.63 in
- Height 1.22 in
- Material Plastic
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 58150
- Zoro # G102171520
- UPC # 889000000000
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Length | 0.88 in |
Width | 0.63 in |
Height | 1.22 in |
Inlet Size | 0.23 in |
Mounting Hole Diameter | 0.82 in |
Details
Material | Plastic |
Finish | Matte |
Number Of Nozzles | 1 |
Attachment Method | Snap-Fit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL DUNNAGE International Dunnage Air Inflator Tip (Air-Inflator-Tip)
- CURT Class 1 Trailer Hitch, 11563 (11563)
- LASALLE BRISTOL LaSalle Bristol 270341413A Rma Xtrm Butyl Tape 1/8X1X30' (270341413A)
- CURT Receiver-Mount Ball/Pintle Combo, 2" Shnk (48006)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 4 qt. Btl (400713)
- Motormite Automotive Exterior Accessories