Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 58147
Mfr # 58147
Zoro # G8927330
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.63 in
- Height 1.21 in
- Length 0.89 in
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 58147
- Zoro # G8927330
- UPC # 889245125293
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 0.63 in |
Height | 1.21 in |
Length | 0.89 in |
Inlet Size | 0.23 in |
Mounting Hole Diameter | 0.82 in |
Details
Material | Plastic |
Finish | Gloss |
Number Of Nozzles | 1 |
Attachment Method | Snap-Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Box, Group 27, PK10 (120172-360-010)
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- SPEC-D TUNING Toyota Sienna Clear Bumper Driving Fog Lights+H11 Bulbs+Switch 17-19 (LF-SNA18COEM-V2-HZ)
- CAL-VAN TOOLS Alternator Pulley Service Kit, 13 pcs. (753)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 58115 (58115)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- GENUINE Genuine Washer Pump Strainer & Gasket (61667006063)
- Motormite Automotive Exterior Accessories