Shop All Windshield Washer Pumps & Parts
Motormite
WINDSHIELD WASHER NOZZLE
Mfr # 58140
Zoro # G502171397
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.9 in
- Finish Matte
- Height 1.73 in
- Includes Gasket
- Width 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 58140
- Zoro # G502171397
- UPC # 889000000000
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Length | 0.9 in |
Height | 1.73 in |
Width | 0.73 in |
Inlet Size | 0.24 in |
Mounting Hole Diameter | 1.3 in |
Details
Finish | Matte |
Includes | Gasket |
Material | Plastic |
Attachment Method | Snap-Fit |
Number Of Nozzles | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down Engineering 81167 1.98 in. Replacement Dust Cap Assembly (81167)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Red (DRM1210-RD)
- SWOBBIT PRODUCTS Quick Dry Water Blade 14" (SW21414)
- KEN-TOOL Mount/Demount Set, Orange, 41in.L, Steel (35459)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- Motormite Automotive Exterior Accessories