Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 58135
Mfr # 58135
Zoro # G8927662
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Material Plastic
- Width 0.95 in
- Height 1.24 in
- Length 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 58135
- Zoro # G8927662
- UPC # 889245084880
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 0.95 in |
Height | 1.24 in |
Length | 0.84 in |
Inlet Size | 0.23 in |
Mounting Hole Diameter | 0.8 in |
Details
Finish | Gloss |
Material | Plastic |
Attachment Method | Snap-Fit |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Push Pin Pliers (42050)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST1639 (DST1639)
- DEA MOUNTS Transmission Mount, A4404 (A4404)
- SEA-DOG Smooth Quarter Turn Deck Plate - White - 5" (336150-1)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- DAYCO 1/4 In. X 50 Ft. (Spool) Washer Tubing, 80204 (80204)
- Motormite Automotive Exterior Accessories