Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 58127
Mfr # 58127
Zoro # G8925011
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.24 in
- Finish Matte
- Material Plastic
- Length 0.81 in
- Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 58127
- Zoro # G8925011
- UPC # 889245084729
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.24 in |
Length | 0.81 in |
Width | 0.88 in |
Mounting Hole Diameter | 0.69 in |
Inlet Size | 0.26 in |
Details
Finish | Matte |
Material | Plastic |
Number Of Nozzles | 1 |
Attachment Method | Snap-Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- OTC Terminal Test Kit, Plastic/Metal/Rubber (3587)
- ANCO Contour Premium Profile Blades, C-15-Oe (C-15-OE)
- WEATHER GUARD LATCH & STRIKER PLATE FOR STANDARD CROSSOVER (7731)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- ANCO Windshield Washer Pump - Front, 67-09 (67-09)
- Motormite Windshield Washer Pumps & Parts