Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 58123
Mfr # 58123
Zoro # G8927157
original price:
$15.33
39% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.72 in
- Finish Matte
- Height 1.25 in
- Material Plastic
- Width 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 58123
- Zoro # G8927157
- UPC # 889245084644
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Length | 0.72 in |
Height | 1.25 in |
Width | 0.53 in |
Mounting Hole Diameter | 0.65 in |
Inlet Size | 0.09 in |
Details
Finish | Matte |
Material | Plastic |
Attachment Method | Snap-Fit |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- GROTE Clearance/Marker Lamp, M1 Series, Yellow (47773)
- KEYSCO TOOLS Prep Station, Silver, Aluminum (78015)
- VICTRON ENERGY Shunt 1000A/50mV-0, 5 / 2xM10 (SHU102050200)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- GENUINE Genuine W/S Washer Hose T Fitting, 61661355939 (61661355939)
- Motormite Automotive Exterior Accessories