Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 58115
Mfr # 58115
Zoro # G8922038
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.84 in
- Width 0.62 in
- Finish Gloss
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 58115
- Zoro # G8922038
- UPC # 889245084484
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Length | 0.84 in |
Width | 0.62 in |
Height | 1.69 in |
Inlet Size | 0.118 in |
Mounting Hole Diameter | 0.82 in |
Details
Material | Plastic |
Finish | Gloss |
Number Of Nozzles | 2 |
Attachment Method | Snap-Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- DONALDSON Oil FilterSpin-On (P551145)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 3 1/4IN X 7 3/4IN (3781)
- SKF Shaft Seal, 1-3/8 x 2-1/16 x 5/16", CRW1, NBR (13585)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- STANDARD IGNITION WINDSHIELD WASHER PUMP CONNECTOR (S-740)
- Motormite Automotive Exterior Accessories