Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 58113
Mfr # 58113
Zoro # G8921329
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- Width 0.62 in
- Material Plastic
- Finish Gloss
- Length 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 58113
- Zoro # G8921329
- UPC # 889245084446
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.26 in |
Width | 0.62 in |
Length | 0.84 in |
Inlet Size | 0.118 in |
Mounting Hole Diameter | 0.81 in |
Details
Material | Plastic |
Finish | Gloss |
Attachment Method | Snap-Fit |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 2 In, White (18800)
- MEGUIARS Meguiar's Mirror Glaze Ultra Finishing Liquid Polish - 8oz (M20508)
- ZEP Tire Mounting Lubricant, Liquid, PK4 (39324)
- ILC Replacement For DHC BATTERY TESTERS 350B701000 (350B701000)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- DAYCO 1/4 In. X 50 Ft. (Spool) Washer Tubing, 80204 (80204)
- Motormite Automotive Exterior Accessories