Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47286
Mfr # 47286
Zoro # G8912411
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.58 in
- Width 0.58 in
- Finish Matte
- Material Plastic
- Length 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47286
- Zoro # G8912411
- UPC # 885484614062
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.58 in |
Width | 0.58 in |
Length | 0.89 in |
Inlet Size | 0.21 in |
Details
Finish | Matte |
Material | Plastic |
Attachment Method | Clip-On |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (G-19)
- DAYCO Radiator Hose, 78250GL (78250GL)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- ASP ASP:Honda ignition cylinder high security HO03 (ASP-C-19-119)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- VAICO Washer Tank Cap, V30-1373 (V30-1373)
- Motormite Automotive Exterior Accessories