Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47281
Mfr # 47281
Zoro # G8912560
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.94 in
- Width 0.63 in
- Finish Matte
- Height 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47281
- Zoro # G8912560
- UPC # 885484613867
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Length | 0.94 in |
Width | 0.63 in |
Height | 1.07 in |
Inlet Size | 0.23 in |
Details
Material | Plastic |
Finish | Matte |
Attachment Method | Clip-On |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Transom Mount Bracket (010-13070-00)
- ILC Replacement for Ushio Ja24v-70wd H-3 replacement light bulb lamp (JA24V-70WD H-3 USHIO)
- A & I PRODUCTS CabCAM Cable, 4 Pin Male/RCA Male/Power 2.1" x7.2" x1.9" (A-RCACABLE)
- MAIN FILTER MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter (MF0058069)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- DORMAN Windshield Washer Nozzle, Dorman 58093 (58093)
- Motormite Automotive Exterior Accessories