Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47280
Mfr # 47280
Zoro # G8912238
original price:
$23.15
5% off
new price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4 in
- Material Plastic
- Length 1 in
- Width 0.71 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47280
- Zoro # G8912238
- UPC # 885484613829
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.4 in |
Length | 1 in |
Width | 0.71 in |
Inlet Size | 0.19 in |
Details
Material | Plastic |
Finish | Matte |
Attachment Method | Clip-On |
Number Of Nozzles | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- ASSOCIATED EQUIPMENT Jump Starter, 12/24V, 720A, Max Voltage 500 (6296)
- PYLE 10'' 500 Watt Bandpass Enclosure System (PLQB10)
- WAI GLOBAL NEW IGNITION COIL, CUC15 (CUC15)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOPAR Windshield Washer Hose, 68018917Ab (68018917AB)
- Motormite Automotive Exterior Accessories