Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47271
Mfr # 47271
Zoro # G8909900
original price:
$18.46
17% off
new price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Matte
- Width 0.68 in
- Height 1.2 in
- Length 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47271
- Zoro # G8909900
- UPC # 885484480711
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 0.68 in |
Height | 1.2 in |
Length | 0.81 in |
Mounting Hole Diameter | 13.3 mm |
Inlet Size | 0.24 in |
Details
Material | Plastic |
Finish | Matte |
Number Of Nozzles | 1 |
Attachment Method | Snap-Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Wrnch 1-7/8"Fan Clutch (43410)
- SEA-DOG Stainless Steel Louvered Vent - 5" x 9" (331410-1)
- A & I PRODUCTS AIR FILTER, STIHL 41371242800 2.5" x2.5" x0.3" (A-B1AF158)
- HUSKY LINER 20-C EXPLORER FRONT & 2ND SEAT FLOOR LINERS BLACK (99321)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- Motormite Automotive Exterior Accessories