Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47262
Mfr # 47262
Zoro # G8908911
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.67 in
- Height 1.3 in
- Length 0.96 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 47262
- Zoro # G8908911
- UPC # 885484468665
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 0.67 in |
Height | 1.3 in |
Length | 0.96 in |
Mounting Hole Diameter | 16.4 mm |
Inlet Size | 0.24 in |
Details
Material | Plastic |
Finish | Matte |
Number Of Nozzles | 1 |
Attachment Method | Snap-Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTMI IRIF, 130 Amp12 Volt, CW, 7Groove Pulley (11341N)
- FORD Roller Bearing, Round Nose (M-7600-A)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- EMAX Filter Kit for 575CFM Airbase Dryer (FKIT015)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- GATES Windshield Washer & Vacuum Hose, 27038 (27038)
- Motormite Automotive Exterior Accessories