Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47232
Mfr # 47232
Zoro # G8915710
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.15 in
- Width 0.63 in
- Length 0.94 in
- Material Plastic
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47232
- Zoro # G8915710
- UPC # 10037495472323
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 1.15 in |
Width | 0.63 in |
Length | 0.94 in |
Inlet Size | 0.23 in |
Mounting Hole Diameter | 21.1 mm |
Details
Material | Plastic |
Finish | Matte |
Number Of Nozzles | 1 |
Attachment Method | Snap-Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, LED, MicroNova, Ylw (47963)
- SHARK INDUSTRIES Dual Headed Core Remover (22993)
- BLUE SEA SYSTEMS Blue Sea Systems 7052-BSS Push Button Reset Only Quick Connect Circuit Breaker - 5 Amp (7052-BSS)
- VIBRANT PERFORMANCE 20FT ROLL OF BLACK NYLON BRAIDED FLEX HOSE; AN SIZE: -10; HOSE ID: 0.5 (11980)
- MOTORMITE Windshield Washer Nozzle, 47283 (47283)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- GENUINE Genuine W/S Washer Hose T Fitting, 61661355939 (61661355939)
- Motormite Windshield Washer Pumps & Parts