Shop All Windshield Washer Pumps & Parts
Motormite
Windshield Washer Nozzle, 47191
Mfr # 47191
Zoro # G8917847
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in
- Finish Matte
- Material Plastic
- Height 0.64 in
- Length 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47191
- Zoro # G8917847
- UPC # 30037495471917
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 0.3 in |
Height | 0.64 in |
Length | 0.73 in |
Inlet Size | 0.118 in |
Details
Finish | Matte |
Material | Plastic |
Attachment Method | Clip-On |
Number Of Nozzles | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Stop/Tail Light Rnd Red (V826KR-7)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM3012)
- SEACHOICE LED All-Round Light, 4" (2851)
- PERFORMANCE TOOL Compression Tester Spark Plug, W80577 (W80577)
- MOTORMITE Universal Washer Nozzle Kit, 47237 (47237)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 58115 (58115)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- DORMAN Windshield Washer Fluid Reservoir Cap, 47105 (47105)
- Motormite Automotive Exterior Accessories