Shop All Window & Sunroof Regulators
Motormite
Window Track Guide, 74444
Mfr # 74444
Zoro # G4009130
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.67 in
- Depth 0.4 in
- Material Nylon
- Inside Diameter 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74444
- Zoro # G4009130
- UPC # 30037495744448
- Country of Origin Unknown
- Category Window & Sunroof Regulators
Dimensions
Outside Diameter | 0.67 in |
Depth | 0.4 in |
Inside Diameter | 0.24 in |
Details
Item | Window Track Guide |
Material | Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10 (28PSB-10PK)
- GATES Tri-Power Belts, AX35 (AX35)
- NMC Monthly Inspection Record Label (ML1)
- PERFORMANCE TOOL 5 Gallon Tire Bead Seater, W10012 (W10012)
- MOTORMITE Window Regulator Guide, 74440 (74440)
- MOTORMITE Window Regulator Gear Plugs, 74410 (74410)
- MOTORMITE WINDOW REGULATOR GUIDE CLIP (45368)
- ACDELCO Regulator Asm-Rr S/D Wdo, 23336824 (23336824)
- DISCO Window Reg Lft Rear Kit BMW X3/E83 2003-2010 (13744)
- PRIME-LINE WINDOW SPRING FLAT2-3/4"" (PL14630)
- ILB GOLD Replacement For Iveco, 504157968 Window Regulator - With Motor (504157968 WINDOW REGULATOR - WITH MOTOR)
- Motormite Automotive Interior Accessories