Shop All Window & Sunroof Regulators
Motormite
Window Rollers Window Regulato, 74430
Mfr # 74430
Zoro # G4016736
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 0.385 in
- Outside Diameter 0.95 in
- Inside Diameter 0.255 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74430
- Zoro # G4016736
- UPC # 30037495744301
- Country of Origin Unknown
- Category Window & Sunroof Regulators
Dimensions
Depth | 0.385 in |
Outside Diameter | 0.95 in |
Inside Diameter | 0.255 in |
Details
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W617)
- MOROSO DOWEL PIN, BELLHOUSING, STD (37932)
- ICON VEHICLE DYNAMICS TACOMA LEAF PACK W/ADD IN LEAF (158505)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 60, BL-560 (BL-560)
- MOTORMITE WINDOW REGULATOR GUIDE CLIP (45368)
- MOTORMITE Window Regulator Guide, 74440 (74440)
- MOTORMITE Window Regulator Gear Plugs, 74410 (74410)
- DISCO Alum Window Reg Peel Rivets 1/4" Dia 11/16"-3/4" G/R PK25 (9851PK)
- A1 CARDONE New Window Lift Regulator, 82-179A (82-179A)
- URO PARTS Front Window Regulator Sliding Pivot, 51321938884 (51321938884)
- ACI AUTOMOTIVE MANUAL WINDOW REGULATOR (384645)
- Motormite Window & Sunroof Regulators