Shop All Window & Sunroof Regulators
Motormite
Window Rollers Window Regulato, 74407
Mfr # 74407
Zoro # G4014627
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.95 in
- Material Nylon
- Inside Diameter 0.24 in
- Depth 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74407
- Zoro # G4014627
- UPC # 30037495744073
- Country of Origin Unknown
- Category Window & Sunroof Regulators
Dimensions
Outside Diameter | 0.95 in |
Inside Diameter | 0.24 in |
Depth | 0.4 in |
Details
Material | Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Quick-Release Transom Tie-Down Straps 2in x 4' Pair (15232-7)
- ZEP Parts Washer Dipping Basket, Silver, 15" H (909501)
- HOLLAND BAR STOOL CO 32 1/4 x 12 Boston Bruins Tire Cover (TCYBosBruBK)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- MOTORMITE Window Regulator Gear Plugs, 74410 (74410)
- MOTORMITE Window Regulator Guide, 74440 (74440)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR0866LM (WPR0866LM)
- ACI AUTOMOTIVE POWER WINDOW REGULATOR (380335)
- ILC Replacement for Electric Life ZRRN710L Window Regulator (WX-YVWH-2)
- DORMAN Power Window Regulator(Regulator Only), 749-195 (749-195)
- ACI AUTOMOTIVE Ford Thunderbird 88-87/Merc Cougar 88-87 Window Motor, 83894 (83894)
- Motormite Automotive Interior Accessories