Shop All Window & Sunroof Regulators
Motormite
Window Roller Replacement, 74404
Mfr # 74404
Zoro # G4016112
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.37 in
- Depth 0.538 in
- Material Plastic
- Outside Diameter 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74404
- Zoro # G4016112
- UPC # 30037495744042
- Country of Origin Unknown
- Category Window & Sunroof Regulators
Dimensions
Inside Diameter | 0.37 in |
Depth | 0.538 in |
Outside Diameter | 1.09 in |
Details
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE Replacement Wiring Harness:Atlas Micro Jacker, Atlas Tilt 'N' Trims and Hydro-Jacker Jacking Plates (7014G)
- BALDWIN FILTERS Separator, Cartridge, 11-1/8in. L (BF9920)
- BALDWIN FILTERS Air Filter, 14 1/32 in H, 6 1/2 in W, 14 1/32 in L, 6 1/2 in Outside Dia (RS3544)
- LEWMAR Anode Kit for 140 TT (589150)
- MOTORMITE Window Regulator Gear Plugs, 74410 (74410)
- MOTORMITE Window Regulator Guide, 74440 (74440)
- MOTORMITE WINDOW REGULATOR GUIDE CLIP (45368)
- GENUINE Genuine Window Regulator Bushing, 51338163351 (51338163351)
- ILB GOLD Stator Regulator, Replacement For Wai Global IK540 (IK540)
- DORMAN 751-758 Power Window Regulator And Motor Assembly (751-758)
- PRIME-LINE WINDOW SPRING FLAT2-3/4"" (PL14630)
- Motormite Window & Sunroof Regulators